Shop All Plate Casters
Hamilton
Rigid Caster Hs 6X2 Ergo-Tech
Mfr # R-HS-62EMB
Zoro # G1252927
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 800
- Number of Wheels 1
- Wheel Dia. 6
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-HS-62EMB
- Zoro # G1252927
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 800 |
Number of Wheels | 1 |
Item | Heavy Service Plate Caster |
Inside Bolt Hole Spacing | 2 7/16 x 4 15/16 |
Core Color | Silver |
Frame Finish | Crimson Powder |
Outside Bolt Hole Spacing | 3 3/8 x 5 1/4 |
Caster Frame Material | Steel |
Description
Rigid Caster Hs 6X2 Ergo-Tech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W (6206)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 7/16""-1/2"" (T5423302)
- METRO Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves (MQUC2436G-35)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in., 1000 lb, A (S-HS-4MB)
- HAMILTON Rigd Sold Rubbr Whl Castr, 16 in., 2900 lb (R-7516-SPRT)
- HAMILTON Rigid Caster, 4000 8X2.50 Ace Tuf Wheel (R-4208-AT)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 960 lb. (S-HS-6SPB)
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- ZORO SELECT NSF-Listed Plate Caster, 500 lb. Ld Rating, Roller (P21S-PRP060R-14-TB)
- Hamilton Casters