Shop All Plate Casters
Hamilton
Rigid Caster Gs 6X2 Metal
Mfr # R-GS-6MB
Zoro # G0656026
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Wheel/Tread Material Iron
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Bearing Type Precision Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-GS-6MB
- Zoro # G0656026
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 7 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Details
Caster Sub-Type | Rigid |
Wheel/Tread Material | Iron |
Number of Wheels | 1 |
Wheel Bearing Type | Precision Ball |
Mounting Plate Bolt Hole Pattern | A |
Thread Guards | No |
Item | Plate Caster |
Caster Product Group | Rigid Caster |
Caster Frame Material | Steel |
Wheel/Tread Hardness Rating | Extra Hard |
Wheel/Tread Hardness | 188 BHN |
Includes Thread Guards | No |
Outside Bolt Hole Spacing | 3-3/8 in x 5-1/4 in |
Non-Marking | Yes |
Number of Mounting Holes | 4 |
Swivel Construction | Kingpin |
Caster Brake Type | No Brake Included |
Inside Bolt Hole Spacing | 2-3/8 in x 4-15/16 in |
Description
Rigid, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (1NWB9)
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel w/Roller Bearing- 1/2" Bore-600 lbs Capacity (SCC-SSR415)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- HAMILTON ForgeMaster Swivel Caster, 8" x 3" Duralast XC Polyurethane (70D) on Cast Iron Wheel (S-FM-83DB70)
- HAMILTON Plate Caster, Swivel, SS, 8 in., 1600 lb., Slvr (S-WHS-8SB-4SL-SZB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Green (R-WH-4DB)
- HAMILTON Swivel Pneumatic Caster, 16 in., 1220 lb. (S-70166-PR)
- HAMILTON Plt Cstr, Rgd, Phenolic, 8 in., 1400 lb., Blk (R-WH-8P)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLK-TP2)
- Hamilton Casters