Shop All Plate Casters
Hamilton
Rigid Caster, Gs 3-1/4X2 Duralast
Mfr # R-GS-3D
Zoro # G9083632
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Guards No
- Caster Product Group Rigid Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-GS-3D
- Zoro # G9083632
- Country of Origin United States
- Category Plate Casters
Details
Item | Rigid Caster |
Thread Guards | No |
Caster Product Group | Rigid Caster |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 5300 lb. (EE60X6)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- LITTLE GIANT LADDERS Ladder, Aluminum, 4 to 7 ft H, 300 lb Cap (13117-001)
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, Blk (S-WH-8P-4SL-IB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 8 in., 1500 lb., B (S-WH-8MB)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 1/2" Plastex Phenolic Wheel, 5/8" Straight Roller Bearing (S-HL-5P)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel (S-EHD-63GB95)
- HAMILTON Rigid Zfwh 6X2 Forged Whl (R-ZFWH-6FSB)
- HAMILTON Rigid Caster, 7200 12 Pneumatics (R-7212-PR)
- HAMILTON Kingpinless Plate Caster, Swivel, Poly, 6 in, 2200 lb (S-SEC-63DB)
- Hamilton Casters