Shop All Plate Casters
Hamilton
Rigid Caster, Epsd 6X3 V-Grooved
Mfr # R-EPSD-63FVT
Zoro # G9082287
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Guards No
- Caster Product Group Rigid Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-EPSD-63FVT
- Zoro # G9082287
- Country of Origin United States
- Category Plate Casters
Details
Thread Guards | No |
Item | Rigid Caster |
Caster Product Group | Rigid Caster |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- DAYTON Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel (2TAE8)
- HARRINGTON LB Lever Hoist - 3 Ton, 15 foot lift (LB030-15)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (S-EHD-83SWF)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 1/2" Ebonite Solid Rubber Wheel, 5/8" Oilless Sleeve Bearing (S-HL-4EO)
- HAMILTON Champion Swivel Caster, 12" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-12DT)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- HAMILTON Rigid Caster, 200 2-1/2X1 Metal (R-222-1/2-M)
- HAMILTON Combination Brake Swivel Caster, 4" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-BC-4NF)
- HAMILTON Rigid Caster 52 5X2 Versa-Tech (R-525-TE)
- Hamilton Casters