Shop All Plate Casters
Hamilton
Rigid Caster, Ch 6X3-1/4 Ft Wheel
Mfr # R-CH-FT62H
Zoro # G9066458
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Thread Guards No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-CH-FT62H
- Zoro # G9066458
- Country of Origin United States
- Category Plate Casters
Details
Caster Product Group | Rigid Caster |
Item | Rigid Caster |
Thread Guards | No |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- VESTIL Self-Dump Heavy Duty Hopper, 3 cu. yd., 6K (D-300-HD)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 1000 lb. (554-30FW)
- COTTERMAN Work Platform, Rolling, Steel, 60 In H (6WP2448RA3B4B8AC1P6)
- HAMILTON General Service Swivel Caster, 5" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing (S-GS-5MB)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-52K-6MB)
- HAMILTON Rigid Caster Sec 6X3 Plastex (R-SEC-63PH)
- HAMILTON General Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-3P)
- HAMILTON Stainless Steel Swivel Caster, 4" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-STL-4TEZ)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2000 lb., Grn (S-FM-8DB)
- SHEPHERD HARDWARE Swivel Gate Caster, 4 in Dia Wheel, Hard Rubber Wheel, 125 lb (9785)
- Hamilton Plate Casters