Shop All Plate Casters
Hamilton
Rigid Caster Ch 6X2-3/4 V-Grooved
Mfr # R-CH-6VH
Zoro # G0655956
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape V-Groove
- Load Rating 2500 lb
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-CH-6VH
- Zoro # G0655956
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 3/4 in |
Mounting Height | 8 in |
Mounting Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Recommended Track Size | 1-1/2 in x 1-1/2 in |
Description
Rigid, V-Groove Track-Wheel Plate Caster, Load Rating 2500 lb, Wheel Dia. 6 in, Wheel Width 2 3/4 in, Wheel/Tread Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt (P11104DC)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 20 ft. (38EV07)
- THERN Direct Drive Hand Winch, 500Lb For Pull (M401)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003)
- HAMILTON Rigid Caster, 7200 18 Pneumatic (R-72188-PR)
- HAMILTON Swivel Pneumatic Caster, 10 in., 480 lb. (S-7010-PRB)
- HAMILTON Medium Service Swivel Caster, 8" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-8NF)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- HAMILTON Rigid Caster, 200 4X1-1/2 Ebonite (R-224-EO)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 2200 lb. (S-CH-63DB)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBBLU-TLB-TP2-4PPUD820-2)
- Hamilton Casters