Shop All Plate Casters
Hamilton
Rigid Caster, Ch 6-1/8X2-1/4 Ft Wheel
Mfr # R-CH-FT6H
Zoro # G9066360
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Thread Guards No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-CH-FT6H
- Zoro # G9066360
- Country of Origin United States
- Category Plate Casters
Details
Caster Product Group | Rigid Caster |
Item | Rigid Caster |
Thread Guards | No |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 90" H x 21" D Platform (WLAR109246-D4)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- ZORO SELECT Wheel, Plastic Hub, 10 x 2-1/2 (MH21VK3902G)
- DAYTON Wire Rope Clip, 9/16 In, Maleable Iron (2VKJ7)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Duralast XC Polyurethane (70D) on Cast Iron Wheels (S-HS-8DB70)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 4" Super Ultralast Wheel, 1 1/4" Precision Tapered Roller Bearings (S-MD-104STRT)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb, Grn (S-FM-10DB-4SL-FB)
- HAMILTON Stainless Steel Swivel Caster, 8" x 2" Versa-Tech Gray Rubber on Polyolefin Wheel, 3/4" Delrin Bearing (S-STA-8TEZ)
- HAMILTON Cush-N-Aire Swivel Caster, 16" Pneumatic Air-Filled Tire, 1" Precision Tapered Roller Bearing (S-71166-PR)
- HAMILTON Swivel Caster, 7000 18 Pneumatic (S-70188-PR)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- Hamilton Casters