Shop All Plate Casters
Hamilton
Rigid Caster 7500 10 Solid Pneumatic
Mfr # R-7510-SPRT
Zoro # G3275581
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 7500 lb.
- Wheel/Tread Material Rubber
- Number of Wheels 1
- Wheel Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-7510-SPRT
- Zoro # G3275581
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 4 in |
Mounting Plate Size | 6 1/4 in x 6 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 12 1/8 in |
Details
Caster Sub-Type | Rigid |
Load Rating | 7500 lb. |
Wheel/Tread Material | Rubber |
Number of Wheels | 1 |
Wheel Bearing Type | Tapered Roller |
Mounting Plate Bolt Hole Pattern | A |
Caster Product Group | Rigid Caster |
Item | Plate Caster |
Thread Guards | No |
Outside Bolt Hole Spacing | 3-3/8 in x 5-1/4 in |
Swivel Construction | Kingpin |
Caster Frame Material | Steel |
Non-Marking | No |
Wheel/Tread Hardness Rating | Soft |
Wheel/Tread Hardness | 65 Shore A |
Inside Bolt Hole Spacing | 2-7/16 in x 4-15/16 in |
Caster Brake Type | No Brake Included |
Includes Thread Guards | No |
Number of Mounting Holes | 4 |
Description
Rigid, Plate Caster, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-HUP-FBL)
- BAILEY HYDRAULICS Hpu Remote Control: Double Acting 2-Button, 4-Wire, 20 Ft. Cord (253134)
- SEACHOICE 2 x 20 ft. 1320 lbs Black Winch Strap (8048806)
- MAG-MATE FX Permanent Lift Magnet 1320 l (FX1320)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-4DB-FB)
- HAMILTON Swivel Caster, 52 6X2 Metal (S-526-MB)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake (S-WH-6EGB-FB)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- HAMILTON Swivel Caster, 52 5X2 Plastex (S-525-P)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement (AVA-SCC-20S414-HRS-TLB-TP2)
- Hamilton Casters