Shop All Plate Casters
Hamilton
Rigid Caster, 7000 10 Pneumatic
Mfr # R-70104-PR
Zoro # G3602269
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 480
- Number of Wheels 1
- Wheel Dia. 10
- Wheel Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-70104-PR
- Zoro # G3602269
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 480 |
Number of Wheels | 1 |
Core Color | Black |
Item | Plate Caster |
Caster Product Group | Rigid Caster |
Outside Bolt Hole Spacing | 3 3/8 x 5 1/4 |
Caster Frame Material | Steel |
Thread Guards | No |
Frame Finish | Crimson Powder |
Inside Bolt Hole Spacing | 2 3/8 x 4 15/16 |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON ANCHOR SHACKLE 3/16""D (193LR-3/16)
- GLOBAL EQUIPMENT Global Industrial„¢ Mobile Heavy Duty Scissor Lift Table, 40" x 20" Platform, 2200 Lb. Cap. (SCGL1002)
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, Steel (2RZY9)
- CRAFTSMAN VERSATRACK(TM) Ladder Hook (CMST82614VT)
- HAMILTON Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb (S-CH-13FSB)
- HAMILTON Rigid Caster, 300 4X1-1/4 Ebonite (R-341-E)
- HAMILTON Plt Cstr, Rgd, Phenolic, 8 in., 1400 lb., Blk (R-WH-8P)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- Hamilton Casters