Shop All Plate Casters
Hamilton
Rigid Caster 52K 5X2 Plastex
Mfr # R-52K-5P
Zoro # G1250860
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1000
- Wheel Dia. 5
- Wheel Width 2
- Inside Bolt Hole Spacing 2 5/8 x 3 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-52K-5P
- Zoro # G1250860
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Item | Plate Caster |
Caster Sub-Type | Rigid |
Load Rating | 1000 |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Number of Wheels | 1 |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Steel |
Core Color | Black |
Description
Rigid Caster 52K 5X2 Plastex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL Power Pull ONE TON CAP (AG18500)
- CAMPBELL CHAIN & FITTINGS 5/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0745024)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2 Shelves, 1000 lb (2LDWP243610G)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn, A (S-HS-8DB)
- HAMILTON Swivel Caster 7500 10 Solid Pneumatic (S-7510-SPRT)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- HAMILTON Plt Cstr, Rgd, Forged Steel, 8 in., 4000 lb. (R-CH-83FSB)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- HAMILTON Leader Swivel Caster, 2 1/2" x 1 1/8" Flexonite Solid Rubber Wheel, 5/16" Oilless Sleeve Bearing (S-222-1/2-FO)
- CASTERHQ 5" Blickle Pressed Steel Rigid Caster W/ Blickle Extrathane Polyuret (B-ALTH-125K-12)
- Hamilton Plate Casters