Shop All Plate Casters
Hamilton
Rigid Caster 52 8X2 Poly-Tech
Mfr # R-528-NF
Zoro # G1250282
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 900
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-528-NF
- Zoro # G1250282
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 900 |
Number of Wheels | 1 |
Item | Plate Caster |
Core Color | White |
Caster Frame Material | Steel |
Frame Finish | Bright Zinc Plated |
Outside Bolt Hole Spacing | 3 x 3 |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Description
Rigid Caster 52 8X2 Poly-Tech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 29/32 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1000 lbs. Load Capacity (425Z67)
- PROSOURCE Cords Bungee Assortment 12Pk (FH4035)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE1803TFX14)
- XPOSE SAFETY Set of 24 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 24PK (BKBOT-24-X)
- HAMILTON Kgpnls Plt Cstr, Swl, Stl, 6 in, 2500 lb, Slr (S-ZFHS-6FSB-4SL-FB)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel (S-EHD-63GB95)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Center Wheel (S-52K-4SWC75D)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-52K-6MB)
- HAMILTON Dual Wheel Rigid Pneumatic Casters, 16 in (R-72166-PR)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PBB)
- Hamilton Plate Casters