Shop All Plate Casters
Hamilton
Rigid Caster 52 5X2 Plastex
Mfr # R-525-P
Zoro # G1249871
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1000
- Number of Wheels 1
- Wheel Dia. 5
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-525-P
- Zoro # G1249871
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 1000 |
Number of Wheels | 1 |
Item | Plate Caster |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Steel |
Core Color | Black |
Outside Bolt Hole Spacing | 3 x 3 |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Description
Rigid Caster 52 5X2 Plastex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN WHEEL - SWIVEL CASTER COMPLETE 3-1/2 in. X 1-1/4 in. (762333)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 16' - 2-ply (EE2-901-16-T4)
- EVEREST 2" x 27Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS (S1021)
- GLEASON Wheel 14X1.75 Hiwheel (1475-P)
- HAMILTON Rigid Caster, Wh 8X2 Metal (R-WH-8MT)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8210-SU)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- HAMILTON Rigid Caster, Sec 6X3 Duralast (R-SEC-63DT)
- HAMILTON High Heat Standard Duty Kingpinless Swivel Caster, 6" x 2" Metal Wheel (S-52HK-6HMB)
- HAMILTON Rigid Caster, Ch 8X3 Metal (R-CH-83MT)
- SERVICE CASTER 5 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PPUR)
- Hamilton Casters