Shop All Plate Casters
Hamilton
Rigid Caster 52 5X2 Duralast
Mfr # R-525-DB
Zoro # G1249838
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1050
- Number of Wheels 1
- Wheel Dia. 5
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-525-DB
- Zoro # G1249838
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 1050 |
Number of Wheels | 1 |
Item | Plate Caster |
Frame Finish | Bright Zinc Plated |
Core Color | Gray |
Caster Frame Material | Steel |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Description
Rigid Caster 52 5X2 Duralast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Plate (MHG319G)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-45/64x51/64in (10-410)
- DURHAM MFG Wagon Truck, 800 lb. Ld Cap., Green, 16 ga (GT5WT-3660-12PN-83T)
- LOUISVILLE 9 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1406HD)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings (S-HS-5FSB)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 960 lb. (S-HS-6SPB)
- HAMILTON Swivel Caster, 52 6X2 Metal (S-526-MB)
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8410-SU)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3000 lb. (R-SECJ-1025VH)
- Hamilton Plate Casters