Shop All Plate Casters
Hamilton
Rigid Caster 52 4X2 Duralast
Mfr # R-524-DB
Zoro # G1249643
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 750
- Number of Wheels 1
- Wheel Dia. 4
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-524-DB
- Zoro # G1249643
- UPC # 00656459421905
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 750 |
Number of Wheels | 1 |
Item | Plate Caster |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Steel |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Core Color | Gray |
Description
Rigid Caster 52 4X2 Duralast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 20' Red Ratchet Strap w/ Chain Extensions (8520CE-RED)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW91)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb. (4W926)
- DAYTON Rectifier (MHGXEC71GGS)
- HAMILTON Swivel Caster Hl 4X1-1/2 Plastex (S-HL-4P)
- HAMILTON Swivel-EAZ Triple Wheel Black 75D Flat Tread on Aluminum Core 6" Diameter x 3" W x 3 1/2" Hub L (W-630-SWF-3/4)
- HAMILTON Maxi-Duty Swivel Caster, 8" x 3" Superlast XC Polyurethane (70D) on Forged Steel Wheel (S-MD-83SYT70)
- HAMILTON Rigid Hs 4-15/16X2-1/4 Ft Wheel (R-HS-FT51T)
- HAMILTON Dubl-Flangd Cster, Frged Stl, 5 in, 4200 lb (R-EHD-FT53FH)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels (S-52K-8SPB)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLK-2-R514-2)
- Hamilton Casters