Shop All Plate Casters
Hamilton
Rigid Caster, 4000 8X2.50 Ace Tuf Wheel
Mfr # R-4208-AT
Zoro # G3603230
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 450
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-4208-AT
- Zoro # G3603230
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 450 |
Number of Wheels | 1 |
Frame Finish | Bright Zinc Plated |
Item | Plate Caster |
Core Color | Gray |
Caster Product Group | Rigid Caster |
Caster Frame Material | Steel |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Thread Guards | No |
Outside Bolt Hole Spacing | 3 x 3 |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (U36)
- KEEPER S-Hook, 3/4" W, Black (06235)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 2PK (DXBC18002)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH20-10-G)
- HAMILTON Rigid Caster, 200 2-1/2X1 Metal (R-222-1/2-M)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4NYB)
- HAMILTON General Utility Swivel Caster, 4" x 1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (S-341-F)
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- HAMILTON Rigid Caster, Ch 6-1/8X2-1/4 Ft Wheel (R-CH-FT6H)
- HAMILTON Swivel Caster, 52 6X2 Metal (S-526-MB)
- SERVICE CASTER 6 Inch Polyolefin Wheel Rigid Caster with Roller Bearing (SCC-20R620-POR)
- Hamilton Plate Casters