Shop All Plate Casters
Hamilton
Rigid Caster, 300 4X1-1/4 Ebonite
Mfr # R-341-E
Zoro # G3601593
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 250
- Number of Wheels 1
- Wheel Dia. 4
- Wheel Width 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-341-E
- Zoro # G3601593
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Bolt Dia. | 0.3125 |
Details
Caster Sub-Type | Rigid |
Load Rating | 250 |
Number of Wheels | 1 |
Item | Plate Caster |
Thread Guards | No |
Caster Product Group | Rigid Caster |
Core Color | Black |
Outside Bolt Hole Spacing | 1 3/4 x 3 |
Inside Bolt Hole Spacing | 1 3/4 x 2 7/8 |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Steel |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Wheel 10x2.5 1/2" Bearing (WHL-HR-10X2.5-1/2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 35BF (KG35)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- KEE SAFETY Kee Safety SGNA500GV Universal Self-Closing Safety Gate, 15" - 44" Length, Galvanized (SGNA500GV)
- HAMILTON Rigd Sold Rubbr Whl Castr, 16 in., 2900 lb (R-7516-SPRT)
- HAMILTON Plate Caster, Swivel, Phenolic, 10 in, 2900 lb (S-CH-13PH-4SL-FB)
- HAMILTON Swivel Caster, Hs 4X2 Mort (S-HS-4R)
- HAMILTON General Service Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-8TE)
- HAMILTON Swivel Caster 7500 18 Solid Pneumatic (S-7518-SPRT)
- HAMILTON Rigid Caster, Ehd2 6X3 Duralast (R-EHD2-63DB)
- SERVICE CASTER 3 Inch 316SS Gray Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S314-PPUB)
- Hamilton Plate Casters