Shop All Plate Casters
Hamilton
Rigid Caster, 200 4X1-1/2 Ebonite
Mfr # R-224-EO
Zoro # G3604719
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 300
- Number of Wheels 1
- Wheel Dia. 4
- Wheel Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-224-EO
- Zoro # G3604719
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.5 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 300 |
Number of Wheels | 1 |
Inside Bolt Hole Spacing | 1 3/4 x 5 |
Frame Finish | Bright Zinc Plated |
Core Color | Black |
Item | Plate Caster |
Thread Guards | No |
Caster Product Group | Rigid Caster |
Caster Frame Material | Steel |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Patriot Braided Nylon Masons Line, 1 (BC489)
- PROGRIP CARGO CONTROL XRTRopeLock, 5-1/2 ft. x 1/8", Pr, clam pkg (403420)
- PAYSON CASTERS Door/Ladder Caster, Polyurethane, 500 lb. (882-3PJ)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb, B (S-WH-6FSB)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4DB)
- HAMILTON Plate Caster, Swivel, Phenolic, 10 in., 2900 lb (S-CH-13PH)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 5000 lb. (R-EPSD-63FVH)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Precision Taper Bearing, Swivel Lock (S-EHD-13FST-4SL)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40120ZN-DMT32(GG))
- Hamilton Plate Casters