Shop All Plate Casters
Hamilton
Rigid Caster, 200 3X1-1/4 Metal
Mfr # R-223-MH
Zoro # G3602512
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 250
- Number of Wheels 1
- Wheel Dia. 3
- Wheel Width 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-223-MH
- Zoro # G3602512
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Bolt Dia. | 0.3125 |
Details
Caster Sub-Type | Rigid |
Load Rating | 250 |
Number of Wheels | 1 |
Item | Plate Caster |
Core Color | Red |
Thread Guards | No |
Inside Bolt Hole Spacing | 1 3/16 x 4 |
Frame Finish | Bright Zinc Plated |
Caster Product Group | Rigid Caster |
Outside Bolt Hole Spacing | 2 1/2 x 5 |
Caster Frame Material | Steel |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-20-P)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook - 5/8" x 9 (HHTBGV58X9)
- DAYTON Bridge Crane Kit, Cap 1000Lb (4ZV97)
- HAMILTON Kgpnls Plt Cstr, Swl, Stl, 6 in, 2500 lb, Slr (S-ZFHS-6FSB-4SL-FB)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- HAMILTON Rigid Caster 52 4X2 Duralast (R-524-DB)
- HAMILTON Swivel Caster, 52 8X2 Duralast (S-528-DB)
- HAMILTON Plate Caster, Swivel, SS, 8 in., 1600 lb., Slvr (S-WHS-8SB-4SL-SZB)
- HAMILTON Plte Caster, Rgd, Phenolic, 10 in., 2900 lb. (R-CH-13PH)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 5PK (SCC-TP01S20-POS-WA-SLB-5)
- Hamilton Plate Casters