Shop All Plate Casters
Hamilton
Rigid Caster, 200 2-1/2X1 Metal
Mfr # R-222-1/2-M
Zoro # G3604369
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 200
- Number of Wheels 1
- Wheel Dia. 2.5
- Wheel Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-222-1/2-M
- Zoro # G3604369
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 2.5 |
Wheel Width | 1 |
Mounting Bolt Dia. | 0.3125 |
Details
Caster Sub-Type | Rigid |
Load Rating | 200 |
Number of Wheels | 1 |
Item | Plate Caster |
Inside Bolt Hole Spacing | 1 1/16 x 3 1/2 |
Outside Bolt Hole Spacing | 2 1/4 x 4 1/2 |
Core Color | Red |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Steel |
Caster Product Group | Rigid Caster |
Thread Guards | No |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Axle Shape: Hex (KG28 AB1)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A1E10B3C2P6)
- FLEXCO Bolt-Hinge Lacing, 550J48NC, 48 In (28001526)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- HAMILTON Rigid Caster 52 5X2 Versa-Tech (R-525-TE)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-HL-4TE)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB)
- HAMILTON Medium Service Swivel Caster, 8" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-8NF)
- ZORO SELECT Rgd Plate Castr, Rubbr, 2-1/2 in., 175 lb, A (1UKV2)
- Hamilton Casters