Shop All Plate Casters
Hamilton
Rigid Caster, 200 2-1/2X1-1/8 Flexonite
Mfr # R-222-1/2-FO
Zoro # G3603422
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 120
- Number of Wheels 1
- Wheel Dia. 2.5
- Wheel Width 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-222-1/2-FO
- Zoro # G3603422
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2.5 |
Wheel Width | 1.125 |
Mounting Bolt Dia. | 0.3125 |
Details
Caster Sub-Type | Rigid |
Load Rating | 120 |
Number of Wheels | 1 |
Core Color | Black |
Inside Bolt Hole Spacing | 1 1/16 x 3 1/2 |
Caster Frame Material | Steel |
Thread Guards | No |
Caster Product Group | Rigid Caster |
Frame Finish | Bright Zinc Plated |
Item | Plate Caster |
Outside Bolt Hole Spacing | 2 1/4 x 4 1/2 |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Aluminum Drawer Divider (D150-18)
- WERNER 32ft Extension Ladder, Aluminum, Type IA (D1532-2)
- CUSHMAN Brake Shoe, Trailing (612412)
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- HAMILTON General Utility Swivel Caster, 3" x 1 3/8" Aqualite Polyolefin (75D) Wheel, 3/8" Plain Bore (S-331-A)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, A (S-HS-8P-4SL-FB)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-4DB-FB)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1550 lb. (R-WH-8DB)
- HAMILTON Dual Wheel Rigid Pneumatic Casters, 16 in (R-72166-PR)
- ZORO SELECT Rigid Plate Caster, Steel, 8 in., 1200 lb. (1NVD2)
- Hamilton Plate Casters