Shop All Plate Casters
Hamilton
Rigid 7100 8 Pneumatic Zinc Wh
Mfr # R-7108-PR
Zoro # G3602232
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 330
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-7108-PR
- Zoro # G3602232
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.88 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 330 |
Number of Wheels | 1 |
Item | Plate Caster |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Thread Guards | No |
Core Color | Black |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Steel |
Caster Product Group | Rigid Caster |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Folding, 316 SS (32V145)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S210-TPRS-2-SLB-2)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 4' - 3-ply (EE3-901-04-T3)
- HAMILTON High Heat Standard Duty Kingpinless Swivel Caster, 6" x 2" Metal Wheel (S-52HK-6HMB)
- HAMILTON Cush-N-Tuf Swivel Caster, 8" x 2 1/2" Ace-Tuf Rubber (75A) on Light Duty Polypropylene Wheel (S-4208-AT)
- HAMILTON Rigid Caster 52 5X2 Versa-Tech (R-525-TE)
- HAMILTON Rigid Caster 52K 5X2 Duralast (R-52K-5DB)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Blu (R-WHS-4UYSB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 4000 lb (S-CH-63FSB)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- Hamilton Plate Casters