Shop All Plate Casters
Hamilton
Rigd Sold Rubbr Whl Castr, 16 in., 2900 lb
Mfr # R-7516-SPRT
Zoro # G7242453
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 2900 lb
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-7516-SPRT
- Zoro # G7242453
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 16 in |
Wheel Width | 5 1/8 in |
Overall Height | 18-1/2" |
Mounting Height | 18 1/2 in |
Mounting Plate Size | 5-1/2 in x 7-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Tire Rim Dia. | 8 in |
Hub Width | 4-1/2" |
Plate Size | 6-1/8" x 7-1/2" |
Description
Plate Caster with Flat-Free Wheels, Load Rating Range 1000 to 2999 lb, Load Rating 2900 lb, Tread Ribbed, Wheel Dia. 16 in, Wheel Width 5 1/8 in, Inside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Outside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 8 in, Frame Finish Enamel, Tread Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 3/8 in., 350 lb., Style B (JBA038)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- VESTIL Economy Spreader Beam (SBM-10-4)
- DAYTON Proof Coil Chain, Natural, 20 ft L, 1900 lb (34RZ07)
- HAMILTON Rigid Caster, Md 8X4 Fs V-Grooved (R-MD-84FVH)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-FM-10MH)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Dura-Glide Polyurethane (95A) on Cast Iron Wheels (S-52K-6GB95)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 4000 lb (S-CH-63FSB)
- HAMILTON Rigid Caster 52 6X2 Unilast (R-526-UYB)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel (S-WH-8EGB)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (87502029090)
- Hamilton Plate Casters