Shop All Polyurethane Wheels
Hamilton
Poly-Tech Whl, 5X2 3/4 Del Slv
Mfr # W-520-NFZ-3/4
Zoro # G5049001
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-NFZ-3/4
- Zoro # G5049001
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12EEX3)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8D3C1P6)
- CM Latch Kit, For 406SS Eye Hook (4X406)
- HAMILTON Superflex Wheel, 10X2.75 5/8Rb (W-10-SU-5/8)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- HAMILTON Duralast Wheel 3-1/4X2 3/4Rb (W-320-D-3/4)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Del - White (W-615-AZ-5/8)
- HAMILTON Superflex Wheel, 6X2.00 1/2Bb (W-6-SUB-1/2)
- HAMILTON Vulcalite Wheel, 8X2 5/8Rb (W-820-AR-5/8)
- CASTERHQ Caster Barn, 6"x2" Tool Box Caster KIT, RED Polyurethane, PK4 (CB-9TBRP62)
- Hamilton Polyurethane Wheels