Shop All Polyurethane Wheels
Hamilton
Poly-Tech Wheel, 5X2 5/8Rb
Mfr # W-520-NF-5/8
Zoro # G5058835
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-520-NF-5/8
- Zoro # G5058835
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 15" Rubber Tarp Straps(bundle of 10) EPDM Rubber (RT15EPDMCR10)
- FIELD TUFF Fork Ball Mount 4 (FTF-01FBMA)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- CM Transformer, 115V (35734)
- HAMILTON Duralast Wheel, 10X5 1-1/4 Sealtprd Crs (W-1050-DT-1-1/4)
- HAMILTON Duralast Wheel, 5X2 1Rb (W-520-D-1)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 5/8In Rb (W-615-D-5/8)
- HAMILTON Unilast Wheel, 8X2 3/4 Rlr Brg (W-820-UY-3/4)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- Hamilton Caster Wheels