Shop All Polyurethane Wheels
Hamilton
Poly-Tech Wheel 5X1-3/8 3/8Bb
Mfr # W-513-NF-3/8
Zoro # G0611086
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 3/8 in
- Load Rating 350 lb
- Hub Length 1 5/8 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-513-NF-3/8
- Zoro # G0611086
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 3/8 in |
Hub Length | 1 5/8 in |
For Axle Size | 3/8 in |
Details
Load Rating | 350 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Core Material | Plastic |
Wheel/Tread Hardness | 95 Shore A |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Color | 0 |
includes Spanner Bushing | No |
Tread Shape | Standard |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Hardness Rating | Firm |
Wheel Bearing Type | Precision Ball |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- ZORO SELECT Rope, 140ft, Manila, 1lb., Jute (1006-WA)
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- US CARGO CONTROL 4" x 20' Yellow Ratchet Strap w/ Flat Hooks (8520FH-Y)
- HAMILTON Superflex Wheel, 10X2.75 3/4Rb (W-10-SU-3/4)
- HAMILTON Duralast With 1Bb, 8x3 (W-830-DB-1)
- HAMILTON Superflex Wheel, 10X2.75 1Rb (W-10-SU-1)
- HAMILTON Duralast Wheel, 6X2, 3/4Tprd (W-620-DT-3/4)
- HAMILTON Duralast Wheel, 7X2 1Rb (W-720-D-1)
- HAMILTON Aqualite 6X2, 3/4 W/Del Slv - White (W-620-AZ-3/4)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- Hamilton Polyurethane Wheels