Shop All Plastic Wheels
Hamilton
Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb
Mfr # W-513-NF-1/2
Zoro # G0990958
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 3/8 in
- Load Rating 350 lb
- Hub Length 1 5/8 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-513-NF-1/2
- Zoro # G0990958
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 3/8 in |
Hub Length | 1 5/8 in |
For Axle Size | 1/2 in |
Details
Load Rating | 350 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Hardness Rating | Firm |
Tread Shape | Standard |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Color | 0 |
includes Spanner Bushing | No |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Hardness | 95 Shore A |
Wheel Core Material | Polyurethane |
Wheel Bearing Type | Precision Ball |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA4)
- BUYERS PRODUCTS 5/16 - 3/8 Inch Ratcheting Load Binder (RLB5638)
- FASTCAP Suction Cup Lifter, 4-9/16In Dia, D-Handle (HOD-SINGLE)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- ZORO SELECT Caster Wheel, 3500 lb., 8" dia., 4" W (W-840-D-1-1/2MC)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 280 lb. (26Y401)
- VESTIL Polypropylene Wheel 8x2 Maroon (WHL-PP-8X2)
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- Hamilton Plastic Wheels