Shop All Polyurethane Wheels
Hamilton
Poly-Tech Wheel 4X1-3/8 1/2Slv
Mfr # W-413-NFZ-1/2
Zoro # G1013750
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 3/8 in
- Load Rating 300 lb
- Hub Length 1 1/2 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-413-NFZ-1/2
- Zoro # G1013750
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 3/8 in |
Hub Length | 1 1/2 in |
For Axle Size | 1/2 in |
Details
Load Rating | 300 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Bearing Type | Delrin |
includes Spanner Bushing | No |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Hardness Rating | Firm |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Hardness | 95 Shore A |
Wheel/Tread Color | 0 |
Tread Shape | Standard |
Wheel Core Material | Iron |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Delrin, Standard Tread Shape, 1/2 in For Axle Size, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/CS)
- GLOBAL INDUSTRIAL Steel Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330036)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1X16R3242A3E30B4W5C1P2)
- JET 3Ss-1C-15, 3 Ton, 1Ph, 15In. Lift, 115/2, 3 ton, 15 ft, 115/230V (311500)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- HAMILTON Unilast Wheel, 5X2 3/4 Delrin (W-520-UYZ-3/4)
- HAMILTON Duralast Wheel, 12X3 1Tprd (W-1230-DT-1)
- HAMILTON Duralast Wheel 3-1/4X1-1/2 1-3/16Pb (W-315-DL-1-3/16)
- HAMILTON Poly-Tech Wheel, 5X2 1/2Rb (W-520-NF-1/2)
- HAMILTON Duralast Wheel, 8X2 3/4 Tapered Brg (W-820-DT-3/4)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- Hamilton Polyurethane Wheels