Shop All Polyurethane Wheels
Hamilton
Poly-Soft Wheel, 6X3 1-1/4Tprd
Mfr # W-630-SPT-1-1/4
Zoro # G5042954
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-630-SPT-1-1/4
- Zoro # G5042954
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE1602DFX14)
- A-SAFE Installation Tools Set, Black, 1-1/2" dia. (S-01-02-0011)
- ARBO SPACE Arbo Space Jupiter Aramid/Polyester - 8mm x 28in Hitch Cord (8ASJ28)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 1500 lb. (P25S-ALB 200K-14)
- HAMILTON Unilast Wheel 5X2 3/4 Rlr Brg (W-520-UY-3/4)
- HAMILTON Duralast Wheel, 5X2 1Rb (W-520-D-1)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Pb - White (W-615-A-5/8)
- HAMILTON Duralast Wheel, 6X2, 3/4Tprd (W-620-DT-3/4)
- HAMILTON Superflex Wheel, 10X2.75 5/8Rb (W-10-SU-5/8)
- HAMILTON Duralast Wheel, 12X3 2-3/16 Pb (W-1230-DL-2-3/16)
- Hamilton Polyurethane Wheels