Shop All Pneumatic Wheels
Hamilton
Pneumatic Wheel 8X2.80/2.50-4 1Rb
Mfr # W-8-PR-1
Zoro # G0611180
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 7/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 330 lb
- For Axle Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-8-PR-1
- Zoro # G0611180
- Country of Origin Multiple
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 7/8 in |
For Axle Size | 1 in |
Hub Length | 3 in |
Details
Load Rating Range | 300 to 999 lb |
Load Rating | 330 lb |
Hub Material | Steel |
Hub Position | Center Mount |
Tread | Sawtooth |
Item | Pneumatic Wheel |
Non-Marking | Yes |
Tire Sidewall No. | 2.80/2.50-4 |
Wheel/Tread Material | Polyurethane |
Tire Rim Type | Standard |
Wheel Type | Pneumatic |
Description
Pneumatic Wheel, 330 lb Load Rating, Sawtooth Tread, 8 in Wheel Dia., 2 7/8 in Wheel Width, For Axle Size 1 in, 2.80/2.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- NATIONAL HARDWARE Medium Black Steel 4 in. L Hook and Eye 1 pk (N166-005)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-PPUB-RED-TLB-TP3-4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- HAMILTON Pneumatic Tire, 10In 3.40/3.00-5 (W-10-PR-3/4)
- HAMILTON Pneumatic Wheel, 10X3.40/3.00-5 5/8Rb (W-10-PR-5/8)
- HAMILTON Pneumatic Tire, 16In 480-8 For The 5Vg83 (W-166-PRT-1)
- HAMILTON Pneumatic Wheel 16X4.80-8 1Rb (W-164-PR-1)
- HAMILTON Pneumatic Wheel, 18X5.70-8 1Tpr (W-188-PRT-1)
- HAMILTON OBSOLETE - PNEUMATIC 12X4.10/3.50-6 1RB (W-12-PR-1)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb, Tread: Ribbed (1NWV8)
- Hamilton Caster Wheels