Shop All Pneumatic Wheels
Hamilton
Pneumatic Wheel 10X3.40/3.00-5 1Rb
Mfr # W-10-PR-1
Zoro # G0611025
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 1/2 in
- Load Rating Range 300 to 999 lb
- Load Rating 480 lb
- For Axle Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-10-PR-1
- Zoro # G0611025
- Country of Origin Multiple
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
For Axle Size | 1 in |
Hub Length | 3 in |
Details
Load Rating Range | 300 to 999 lb |
Load Rating | 480 lb |
Hub Material | Steel |
Hub Position | Center Mount |
Tread | Sawtooth |
Item | Pneumatic Wheel |
Non-Marking | Yes |
Tire Sidewall No. | 3.40/3.00-5 |
Tire Rim Type | Standard |
Wheel/Tread Material | Polyurethane |
Wheel Type | Pneumatic |
Description
Pneumatic Wheel, 480 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 1 in, 3.40/3.00-5, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF1-901CW-8)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 1000 lb. (554-30FW)
- OZ LIFTING PRODUCTS Chain Hoist (OZ015-30CHOP)
- HAMILTON Hd Solid Pneumatic 10 Dia. 1 Tpr (W-1040-SPRT-1)
- HAMILTON Pneumatic Wheel, 10X3.40/3.00-5 5/8Rb (W-10-PR-5/8)
- HAMILTON Pneumatic Tire, 8In 280/2.50-4 (W-8-PR-3/4)
- HAMILTON Pneumatic Wheel, 18X5.70-8 1Tpr (W-188-PRT-1)
- HAMILTON Hd Solid Pneumatic 16 Dia. 1 Tpr (W-1650-SPRT-1)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 3/4Tpr (W-12-PRT-3/4)
- DYNABRADE Dynacushion, Pneumatic Wheel, 92828 (92828)
- Hamilton Caster Wheels