Shop All Pneumatic Wheels
Hamilton
Pneumatic Tire, 8In 280/2.50-4
Mfr # W-8-PR-5/8
Zoro # G0989978
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 7/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 330 lb
- For Axle Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-8-PR-5/8
- Zoro # G0989978
- Country of Origin Multiple
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 7/8 in |
For Axle Size | 5/8 in |
Hub Length | 3 3/8 in |
Details
Load Rating Range | 300 to 999 lb |
Load Rating | 330 lb |
Hub Material | Steel |
Hub Position | Center Mount |
Tread | Sawtooth |
Item | Pneumatic Wheel |
Tire Sidewall No. | 2.80/2.50-4 |
Non-Marking | No |
Wheel/Tread Material | Rubber |
Tire Rim Type | Standard |
Wheel Type | Pneumatic |
Description
Pneumatic Wheel, 330 lb Load Rating, Sawtooth Tread, 8 in Wheel Dia., 2 7/8 in Wheel Width, For Axle Size 5/8 in, 2.80/2.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 3/8 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA07)
- VESTIL Magnetic Sweeper ForkLift Hanger, 48" (HFMS-48)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- SUPERWINCH Hawse Fairlead (87-24077)
- HAMILTON Pneumatic Wheel 10X3.40/3.00-5 1Rb (W-10-PR-1)
- HAMILTON Pneumatic Tire, 10In 3.40/3.00-5 (W-10-PR-3/4)
- HAMILTON Pneumatic Wheel 16X4.80-8 1Rb (W-164-PR-1)
- HAMILTON OBSOLETE - PNEUMATIC 12X4.10/3.50-6 1RB (W-12-PR-1)
- HAMILTON Pneumatic Tire, 8In 280/2.50-4 (W-8-PR-3/4)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 3/4Tpr (W-12-PRT-3/4)
- CASTERHQ 10"x3-1/2", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR (CB-FP410O)
- Hamilton Caster Wheels