Shop All Pneumatic Wheels
Hamilton
Pneumatic Tire, 10In 3.40/3.00-5
Mfr # W-10-PR-3/4
Zoro # G0990775
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 3/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 480 lb
- For Axle Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-10-PR-3/4
- Zoro # G0990775
- Country of Origin Multiple
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 3/8 in |
For Axle Size | 3/4 in |
Hub Length | 3 in |
Details
Load Rating Range | 300 to 999 lb |
Load Rating | 480 lb |
Hub Material | Steel |
Hub Position | Center Mount |
Tread | Sawtooth |
Item | Pneumatic Wheel |
Tire Sidewall No. | 3.40/3.00-5 |
Non-Marking | No |
Wheel/Tread Material | Rubber |
Tire Rim Type | Standard |
Wheel Type | Pneumatic |
Description
Pneumatic Wheel, 480 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 3/8 in Wheel Width, For Axle Size 3/4 in, 3.40/3.00-5, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Vertical Ladder, 10 Rungs, With Handrail Extensions, 13'3" Overall Height, 16"W Steps (MVMS10EX)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH31 (TFSH31)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- RUBBERMAID COMMERCIAL Stem Caster, For Use With 5M654 (GRFG1314L30000)
- HAMILTON Pneumatic Wheel, 18X5.70-8 1Tpr (W-188-PRT-1)
- HAMILTON Pneumatic Tire, 16In 480-8 For The 5Vg83 (W-166-PRT-1)
- HAMILTON Pneumatic Wheel, 10X3.40/3.00-5 5/8Rb (W-10-PR-5/8)
- HAMILTON OBSOLETE - PNEUMATIC 12X4.10/3.50-6 1RB (W-12-PR-1)
- HAMILTON Hd Solid Pneumatic 16 Dia. 1 Tpr (W-1650-SPRT-1)
- HAMILTON Pneumatic Wheel 8X2.80/2.50-4 1Rb (W-8-PR-1)
- SERVICE CASTER SCC - 8" x 2.5" Pneumatic Wheel Only with 3.1875" Centered Hub and Ball Bearings (SCC-FPB280-4C-BRGKIT)
- Hamilton Pneumatic Wheels