Shop All Plate Casters
Hamilton
Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A
Mfr # S-HS-8MB
Zoro # G9261520
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-8MB
- Zoro # G9261520
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 9 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- LOUISVILLE Step Ladder Shoes, PK4 (PK130A)
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- HAMILTON Rigid Caster Gs 6X2 Metal (R-GS-6MB)
- HAMILTON Dual Wheel Swivel Pnumatic Castrs, 12 in. (S-7212-PRG)
- HAMILTON Rigid Caster, 7200 18 Pneumatic (R-72188-PR)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb., A (S-CH-83DB)
- SERVICE CASTER 3 Inch Semi Steel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S315-SSR-TLB-2-R-2)
- Hamilton Casters