Shop All Plate Casters
Hamilton
Plte Cstr, Rgd, Frgd Steel, 10 in, 18,000 lb
Mfr # R-MD-104FST
Zoro # G7024893
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Extra Super Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-MD-104FST
- Zoro # G7024893
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 4 in |
Overall Height | 13" |
Mounting Height | 13 in |
Mounting Plate Size | 8 1/2 in x 8 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 8-1/2" x 8-1/2" |
Caster Plate Size | 8-1/2" x 8-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 18,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In (1DKK8)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH (M-MBC8)
- HAMILTON Swivel Plate Cstr, Plyurthan, 6 in, 1630 lb (S-SPCH-63DB-2)
- HAMILTON General Service Swivel Caster, 4" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-4TE)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd (S-WH-4MB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb., B (S-WH-4P)
- HAMILTON Rigid Caster, 300 4X1-1/4 Ebonite (R-341-E)
- HAMILTON General Service Swivel Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-6P)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-BSL-2-R-2)
- Hamilton Casters