Shop All Plate Casters
Hamilton
Plte Castr, Rgd, Forgd Stel, 6 in, 12,000 lb
Mfr # R-MD-63FST
Zoro # G6099091
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Extra Super Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-MD-63FST
- Zoro # G6099091
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Overall Height | 10" |
Mounting Height | 10 in |
Mounting Plate Size | 8 1/2 in x 8 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 8-1/2" x 8-1/2" |
Plate Size | 8-1/2" x 8-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 12,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- PEERLESS Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-150-03-56-)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HAMILTON Rigid Caster, Hl 5X1-1/2 Plastex (R-HL-5P)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4DB)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 2000 lb. (R-CH-63PH)
- HAMILTON Cush-N-Aire Swivel Caster, 12" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-70124-PR)
- HAMILTON Swivel Caster, Hs 4X2 Mort (S-HS-4R)
- HAMILTON Swivel Caster 7500 18 Solid Pneumatic (S-7518-SPRT)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 600 lb (18XS06229R)
- Hamilton Plate Casters