Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Poly, 8 in., 1550 lb.
Mfr # R-WH-8DB
Zoro # G1609045
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-WH-8DB
- Zoro # G1609045
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 9-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Roller (P21S-URP050R-14)
- ZORO SELECT Adj. Gantry Crane, Steel, 7ft 7in Inside W (AHS-4-10-14)
- BALLYMORE 60 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (LS4247)
- ZORO SELECT Platform Truck, 1000lb, 48in x 24in (EPTD24485PU95)
- HAMILTON Swivel Caster, Hs2 4X2 Nylast (S-HS2-4NYB)
- HAMILTON Plate Caster, 3500 lb. Load Rating (R-CH-12PH)
- HAMILTON Rigid Hs 4-15/16X2-1/4 Ft Wheel (R-HS-FT51T)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in., 1000 lb, A (S-HS-4MB)
- HAMILTON Plate Caster, Steel, 1/2", 1200lb. (S-ZFWH-4SWF70D)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- METRO Caster, Swivel, Polyurethane, 6 In, Ea (C6PGSA)
- Hamilton Casters