Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Poly, 6 in., 2450 lb.
Mfr # R-FM-63EGB
Zoro # G0383260
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 2450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-FM-63EGB
- Zoro # G0383260
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/4 in |
Mounting Plate Size | 5 in x 7 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 2450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- ABOVE ALL CO Truck Door Pull Down Strap (FFTDPDS)
- HAMILTON Stainless Steel Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel (S-STA-5SVB)
- HAMILTON Rigid Caster Ch 6X2-3/4 V-Grooved (R-CH-6VH)
- HAMILTON Swivel Caster, Hs2 4X2 Nylast (S-HS2-4NYB)
- HAMILTON Rigid Zfwh 6X2 Forged Whl (R-ZFWH-6FSB)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 1200 lb. (R-HS-6P)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- Hamilton Casters