Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Poly, 6 in., 1560 lb.
Mfr # R-HS-6DB70
Zoro # G6985081
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-HS-6DB70
- Zoro # G6985081
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-3/4" |
Mounting Height | 7 3/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1560 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 16'X4" Lift Sling, 2 Ply, Flat Loop, 11000/8800/22000 (2646)
- CASTERHQ 6"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 1,500 LBS (HD-63-PS-KDW-1)
- US CARGO CONTROL 2" x 20' Red Heavy Duty Ratchet Strap (5420FE-RED)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn, A (S-HS-8DB)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- HAMILTON General Utility Swivel Caster, 4" x 1 1/4" Flexonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (S-341-F)
- HAMILTON Rigid Caster, 52 4X2 V-Grooved (R-524-V)
- HAMILTON Extended Service Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Precision Tapered Bearing (S-ES-63FST)
- HAMILTON Plte Caster, Rgd, Cast Iron, 8", 1500 lb. (R-HS-8MB)
- GLOBAL INDUSTRIAL Full Pneumatic Caster Kit 2 Swivel, 2 Rigid, 8 x 2.80 (500CP41)
- Hamilton Plate Casters