Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Poly, 6 in., 1200 lb., Grn
Mfr # R-ZFWH-6DB
Zoro # G0383680
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-ZFWH-6DB
- Zoro # G0383680
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Fixed Dock Ladder, Side Step, 5 Steps, 9 Rungs, Overall Length 8'6" (MDS05)
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 9' (Green) (PRS2EE-9)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JC97)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake (S-WH-6EGB-FB)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Dura-Glide Polyurethane (95A) on Cast Iron Wheels (S-52K-6GB95)
- HAMILTON Rigid Caster, 52 4X2 V-Grooved (R-524-V)
- HAMILTON General Service Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-8TE)
- HAMILTON Swivel Caster 7500 18 Solid Pneumatic (S-7518-SPRT)
- HAMILTON Stainless Steel Workhorse Swivel Caster, 5" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing (S-WHS-5WNSB)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K57)
- Hamilton Casters