Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Poly, 4 in., 600 lb., Blue
Mfr # R-ZFWH-4SPB
Zoro # G0489487
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-ZFWH-4SPB
- Zoro # G0489487
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 1200 lbs Capacity, 9" Pneumatic, 24" x 48", Vinyl Mat (NBBM24489P)
- EGA PRODUCTS Steel, 1 Steps, 500 lb. Load Capacity (MINICO-9.5)
- MILWAUKEE HAND TRUCKS Dual Cylinder Cart, with 16", Solid Tires (DC40875)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- HAMILTON Plate Caster, Swivel, Rubber, 10 in., 790 lb., Blk (S-FM-10RB)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-HL-5TE)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Cast Iron Metal Wheel (S-ZFFM-83MB)
- HAMILTON Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-525-NF)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1500 lb. (R-HS-8DB)
- HAMILTON Plate Caster, Steel, 2800lb. (S-ZFHS-8SWF70D)
- GREENLEE Swivel Caster, 800 lb., Mfr. No. GMX (CS4)
- Hamilton Plate Casters