Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Phenolic, 8 in., 3000 lb.
Mfr # R-CH-83PH
Zoro # G2486662
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Heavy-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-CH-83PH
- Zoro # G2486662
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Overall Height | 10-1/2" |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 7-1/4" |
Caster Plate Size | 5-1/4" x 7-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- RUBBERMAID COMMERCIAL 1 cu. yd. 1250 lb. Tilt Truck (FG9T1500BLA)
- EXTREME MAX Extreme Max 3008.0459 Black Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0459)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 10600 lb Cap (EN120X12)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Glide Poly on Cast Iron Wheel, Wrap Around Foot Brake (S-52K-6SPB-FRB)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- HAMILTON Rigid Caster, Ch 6X3-1/4 Ft Wheel (R-CH-FT62H)
- HAMILTON Plate Caster, 2200 lb. Load Rating (S-FM-63DB-4SL-FB)
- COLSON 8" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 280 lb (16SZ08428R)
- Hamilton Casters