Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Phenolic, 6 in., 2000 lb.
Mfr # R-CH-63PH
Zoro # G0819113
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-CH-63PH
- Zoro # G0819113
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Overall Height | 8" |
Mounting Height | 8 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Transformer (24900)
- VESTIL Black Urethance Solid Foam 10 Inch Wheel (UFBK-10-WHL-58)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- HAMILTON Unilast Wheel, 5X2 3/4 Delrin (W-520-UYZ-3/4)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 2 1/2" Forged Steel Wheel, 1" Straight Roller Bearing (S-EHD-6FSH)
- HAMILTON Swivel Caster Bc 4X2 Aqualite (S-BC-4AZ)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 1200 lb. (S-HS-6P)
- HAMILTON Plate Caster, Swivel, Phenolic, 10 in., 2900 lb (S-CH-13PH)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-14)
- Hamilton Plate Casters