Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Phenolic, 10 in., 2900 lb.
Mfr # R-CH-13PH
Zoro # G1465301
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-CH-13PH
- Zoro # G1465301
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Overall Height | 12-1/2" |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 2900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Harrington Hoists CF Hand Chain Hoist - 1 Ton, 10' Lift (CF010-10)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- PROGRIP CARGO CONTROL Ratchet, 40 ft.x2", Zinc Hdl, Dbl J Hooks (310800)
- MILWAUKEE TOOL PACKOUT 2-Wheel Cart / Hand Truck (48-22-8415)
- HAMILTON Swivel Caster, 52 6X2 Unilast (S-526-UYB)
- HAMILTON Swivel Caster Ms 8X2 Duralast (S-MS-8DB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 4000 lb (S-CH-83FSB-4SL-FB)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- HAMILTON Kingpinless Plate Caster, Swivel, Poly, 6 in, 2200 lb (S-SEC-63DB)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP3-2-R-2)
- Hamilton Casters