Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Nylon, 8 in., 6500 lb.
Mfr # R-EPSD-83NYB
Zoro # G7155346
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Super Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 7000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-EPSD-83NYB
- Zoro # G7155346
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Overall Height | 10-1/2" |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 6 1/2 in x 7 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 6-1/2" x 7-1/2" |
Plate Size | 6-1/2" x 7-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 7000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA3)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Whi (CL1385F ASSY)
- CROSBY Grab Hook, 8800 lb., Gr 100, Steel (1049638)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- HAMILTON Plate Caster, Swivel, Rubber, 10 in., 790 lb. (S-FM-10RH)
- HAMILTON Sngl-Flngd Cstr, Cst Irn, 3-1/2 in., 500 lb (R-HS-FT35H)
- HAMILTON Rigid Pneumatic Caster, 12 in., 625 lb. (R-7012-PRB)
- HAMILTON Rigid Caster 52 5X2 Plastex (R-525-P)
- HAMILTON Swivel Caster 200 2-1/2X1 Metal (S-222-1/2-M)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-82EMB)
- CC STOUT Swivel Plate Caster, w/Brake, TotalLock, 6" (CDP-Z-162)
- Hamilton Plate Casters