Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Frgd Stel, 10 in., 4000 lb
Mfr # R-CH-13FSB
Zoro # G1795647
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Heavy-Duty
- Caster Product Group Rigid Caster
- Load Rating 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-CH-13FSB
- Zoro # G1795647
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Overall Height | 12-1/2" |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 7-1/4" |
Caster Plate Size | 5-1/4" x 7-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 4000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Scrap Chute for 6" Diameter Opening (J92-1000)
- MARATHON INDUSTRIES Marathon 00315 8" Flat-Free Rigid Caster (315)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN2801DX10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- HAMILTON Plte Caster, Rgd, Cast Iron, 8", 1500 lb. (R-HS-8MB)
- HAMILTON Rigid Caster, Epsd 8X3 V-Grooved (R-EPSD-83FVT)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 600 lb., Blue (R-ZFWH-4SPB)
- HAMILTON Rigid Caster, 200 4X1-1/2 Ebonite (R-224-EO)
- HAMILTON Dual Wheel Castr, Plyurthan, 4 in., 1500 lb (S-HS2-4DB-4SL-2FB)
- RWM Kigpnls Plt Cstr, Swl, Poly, 8", 1500 lb (65-UIR-0820-S-42ST-ICWB)
- Hamilton Casters