Shop All Plate Casters
Hamilton
Plt Cstr, Swl, Frg Stl, 6 in, 10,000 lb, Slvr
Mfr # S-EPSD-63FST
Zoro # G6111743
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Super-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-EPSD-63FST
- Zoro # G6111743
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Caster Plate Size | 6-1/2" x 7-1/2" |
Plate Size | 6-1/2" x 7-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 8 1/2 in |
Mounting Plate Size | 6 1/2 in x 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 10,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Right Side Upright Janitor Cart (FG6173M7BLA)
- HAMILTON Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7108-PR)
- ZORO SELECT Rope, Manila, 1/2in Dia, 600 ft. (330160-NAT-00600-60016)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10324)
- HAMILTON Plate Caster, 3500 lb. Load Rating (R-CH-12PH)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- HAMILTON Standard Duty Swivel Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-524-MB)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- HAMILTON Swivel Caster, 52 5X2 Plastex (S-525-P)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 198 lb, D (5X728)
- Hamilton Plate Casters