Shop All Plate Casters
Hamilton
Plt Castr, Rgd, Forged Steel, 6 in., 6000 lb
Mfr # R-HS-6FSB
Zoro # G4334811
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Extra Super Duty
- Caster Product Group Rigid Caster
- Load Rating 2500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-HS-6FSB
- Zoro # G4334811
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-3/4" |
Mounting Height | 7 3/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Plate Size | 4-1/2" x 6-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON rigid Caster with Wheel (C1409)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF18)
- ZORO SELECT Rope, 600ft, Yllw, 582lb., Polyprpylne (350200-YEL-00600-R0304)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., NSF-Listed Plate Type A (33J002)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DT)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Swivel-EAZ Polyurethane on Aluminum Core Twin Wheels (S-HS2-8SWF)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- HAMILTON Plate Caster, Swivel, Nylon, 4 in., 2000 lb, Blk (S-WH-4NYB-4SL-FB)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Rigid Caster (SCC-05R210-TPRS)
- Hamilton Casters