Shop All Platform Trucks
Hamilton
Platform Truck, 36X72 Wood Deck In Steel
Mfr # PB1106-A-P3672
Zoro # G9068871
product price: $849.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # PB1106-A-P3672
- Zoro # G9068871
- Country of Origin United States
- Category Platform Trucks
Details
Item | Platform Truck |
Assembled/Unassembled | Assembled |
Description
Platform Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Heavy Duty Coil Hook, 5 t, Max Coil W 36In (82-5-36)
- ZORO SELECT Swivl Plat Castr, Polyolfin, 5 in., 800 lb. (1ULK9)
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JD01)
- HAMILTON Platform Truck, 36X72 Wood Deck R Whls (PB1018-A-R3672)
- HAMILTON Platform Truck 36X60 Steel Deck Ar Whls (PM5108-A-AY3660)
- HAMILTON Fifth Wheel Steer, 36X96 Metal Deck (FM4370-16RT3696)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 30, 2400 Lb. Capacity (952139)
- WESCO Power Drive Platform Truck, Overall Length: 48" (272415)
- DURHAM MFG Height Platform Truck, Overall 63-9/16" L (WHPT-WD-3060-8MR-17T)
- LITTLE GIANT Cylinder Truck, 1 Cylinder, 800 lb. (TW4210P)
- Hamilton Platform Trucks