Shop All Plate Casters
Hamilton
Plate Caster, Swivel, SS, 8 in., 1600 lb., Slvr
Mfr # S-WHS-8SB-4SL-SZB
Zoro # G7053243
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-WHS-8SB-4SL-SZB
- Zoro # G7053243
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 5" |
Caster Plate Size | 4" x 5" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 5 in |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 1500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Stainless Steel, Wheel Core Material Stainless Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Face Contact Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb (05DT06201R)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 13200 lb Cap (EE150X12)
- ZORO SELECT Pry Bar, Rubber Wheels, 3,500 lb. Cap, 60" L (4HRG6)
- HAMILTON General Service Swivel Caster, 4" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-GS-4DB)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-EHD-8MH)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb. (S-CH-83PH-4SL-FB)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Center Wheel (S-52K-4SWC75D)
- HAMILTON Plate Caster, Swivel, Nylon, 4 in., 2000 lb, Blk (S-WH-4NYB-4SL-FB)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- Hamilton Plate Casters