Shop All Plate Casters
Hamilton
Plate Caster, Swivel, Rubber, 8 in., 670 lb, Blk
Mfr # S-FM-8RB
Zoro # G3199156
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-FM-8RB
- Zoro # G3199156
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/2" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 10 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 670 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- WESCO Moldon Rubber Casters for Steel Platform Truck, 5" (272201)
- VESTIL Hard Rubber Wheel 8x2.5 5/8"Bearing (WHL-HR-8X2-5/8)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1000 lb (1NWP3)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- HAMILTON Swivel Caster Ms 8X2 Duralast (S-MS-8DB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb (S-HS-6FSB-4SL-FB)
- HAMILTON Standard Duty Kingpinless Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel, Foot Brake (S-52K-5DB-FB)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S514-SRS-TP3-2-R-2)
- Hamilton Casters